HSS parting-off tool, neutral, Blade height h5 / groove width w: 19/2,2mm

Article no.: 273560 19/2,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Blade height h5 / groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank type: HSS
  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type HSS
Blade height h5 19 mm
Application type neutral
Through-coolant no
for maximum workpiece ⌀ 40 mm
Overall length L 86 mm
max. groove depth tmax 21 mm
axial grooving possible no
Groove width w 2.2 mm
Type of product Parting-off tool

Identification & Classification

Article number 273560 19/2,2
EAN / GTIN 4045197719188
Manufacturer number 273560 19/2,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Toolholder No. 273984273994 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart