{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of teeth | 2 pcs. | |
| Grade | KBN25M | |
| Tool material | BN | |
| Corner radius R | 0.2 mm | |
| Coating | MEGACOAT | |
| Tolerance Class | M | |
| Base form | rhombic | |
| Thickness of insert S | 2.38 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 7.8 mm | |
| Height of cutting edge | 2.38 mm | |
| Diameter of insert d | 6.35 mm | |
| Corner angle | 55 degrees | |
| Normal clearance angle (main cutting edge) | 7 degrees | |
| ISO-Code | DCMW 070202 | |
| Cutting depth, recommended working area, min. | 0.05 mm | |
| Cutting depth, recommended working area, max. ap max | 0.5 mm | |
| Cutting depth ap, min. | 0.05 mm | |
| Cutting depth ap, max. | 0.5 mm | |
| Cutting speed, main application, min. | 100 m/min | |
| Cutting speed, main application, max. | 180 m/min | |
| Min. feed rate fz | 0.1 mm/rev. | |
| Max. feed rate fz | 0.2 mm/rev. | |
| Cutting media, manufacturer’s designation | KBN25M | |
| Insert thickness T | 2.38 mm | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Direction of action | neutral | |
| Finishing / roughing assignment | finishing | |
| Cutting conditions | interrupted | |
| Number of potential uses | 2 pcs. | |
| Weight | 1 g |
| Article number | 265658 MET | |
| EAN / GTIN | 4960664529186 | |
| Manufacturer number | TBZ02120 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |