Indexable insert for turning DCGW 070208, CBN (5° / 7°)

Article no.: 265433 G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Cutting edge version Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGW 070208
Corner radius 0.8 mm
Type BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting edge version G
Cutting depth ap 0.03 mm - 0.12 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 120 m/min - 160 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 265433 G
EAN / GTIN 4045197895608
Manufacturer number 265433 G
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart