• Last chance! Only a few items available and soon no longer in our assortment.

GARANT Master Mute cutting head, left-hand, System / insert size: DM/43

Article no.: 264839 DM/43
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

System / insert size Price per 1 Piece (incl. VAT)

Availability

  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type left-hand
System DM
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head DTUNL
suitable indexable insert TN.. 1604..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 48 mm
Centre offset L3 27 mm
Overall length L 35 mm
Shim 259033 4
Shim screw 259027 1
Clamp, screw, O-ring 259036 6
Type of product Cutting head

Identification & Classification

Article number 264839 DM/43
EAN / GTIN 4251414902879
Manufacturer number 264839 DM/43
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Boring bar shanks No. 264930, 264934 and 264938.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart