{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Master Mute | |
| Boring depth up to | 8×D | |
| Vibration | damped | |
| System | DM | |
| Through-coolant | yes | |
| Overall length L | 518 mm | |
| Centre offset H base body | 5 mm | |
| non-clamping range S | 179 mm | |
| recommended clamping length | 200 mm | |
| Assembly bolt set | 269026 3 | |
| Plug connector for coolant connection | 269208 | |
| High-pressure connecting hose | 269207 | |
| suitable interchangeable cutting heads | 264838; 264839 | |
| Type of product | Boring bar shanks |
| Article number | 264930 DM/50 | |
| EAN / GTIN | 4062406231347 | |
| Manufacturer number | 264930 DM/50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |