• Dear customers, due to the catalogue change, there may be temporary restrictions on 31.7./1.8. We ask for your understanding.

Clamping toolholder SCRCL 75°, for indexable inserts CC.., left-hand

Article no.: 260005 8/06
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 6 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCRCR/L 0808D06
suitable indexable insert CC.. 0602..
Functional width L4 9 mm
Head length L1 10 mm
Overall length L 60 mm
Set of insert screws 269028 22
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260005 8/06
Copy
EAN / GTIN 4045197772558
Copy
Manufacturer number 260005 8/06
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart