Indexable insert for turning CNGA 120404, ceramic (0°)

Article no.: 255803 HART
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 5-10 working days
624 pieces in stock 624 pieces available in 5-10 working days

Select article variation and quantity

Application range Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant no
Wet minimum unsuitable
Wet maximum unsuitable
Manufacturer’s designation CNGA120404S02025 PT600M
Dry machining suitable
Oil suitable only under restricted conditions
Air suitable
Base form rhombic
Insert version neutral
Rake angle 0 degrees
ISO-Code CNGA 120404
Machining group H (hard materials)
Cutting media, manufacturer’s designation PT600M
Coating MEGACOAT
Grade PT600M
Type of fastening for insert S (with counterbore screwed through hole)
Interface coding for insert CN1204042N
Interface coding for insert according to ISO TS 13399-60 CN1204042N
Insert designation CNGA 120404
Type of product Cutter insert
With ISO code yes
Standard DIN ISO 1832
Number of teeth 4 pcs.
Direction of action neutral
Suitable for material hardened steel (H)
Tolerance Class G
Finishing / roughing assignment Finishing; Roughing
Chip breaker yes
Cutter version chamfered and rounded (S)
Cutting conditions continuous
Weight 3 g
Content 1 pcs.

Identification & Classification

Article number 255803 HART
EAN / GTIN 4960664545513
Manufacturer number TCV01001
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de

Application Table

Steel < 55 HRC
H
200
Steel < 60 HRC
H
160
Steel < 67 HRC
H
140
Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
continuous
 
dry
 
Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
GG(G)
K

Description

Version:

MEGACOAT coated ceramic indexable inserts.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart