{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | CNGA 120408 | |
| Corner radius | 0.8 mm | |
| Type | KBN25M | |
| Tool material | CBN | |
| Cutting conditions | heavily interrupted | |
| Cutting edge version | MEW | |
| Cutting depth ap | 0.05 mm - 0.2 mm | |
| Feed f | 0.15 mm/rev. - 0.3 mm/rev. | |
| Cutting speed vc main application | 120 m/min - 200 m/min | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 255616 MEW | |
| EAN / GTIN | 4960664507139 | |
| Manufacturer number | TBZ01466 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |