{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Wet minimum | unsuitable | |
| Wet maximum | unsuitable | |
| Dry machining | suitable | |
| Oil | suitable only under restricted conditions | |
| Air | suitable only under restricted conditions | |
| Base form | triangular | |
| Wide insert | 8.7 mm | |
| Thickness of the insert | 4.76 mm | |
| Length of cutting insert | 8.7 mm | |
| Insert version | neutral | |
| Length of cutting edge | 8.7 mm | |
| Height of cutting edge | 4.76 mm | |
| Diameter of the cutting insert | 12.7 mm | |
| Corner radius | 0.8 mm | |
| Corner angle | 80 degrees | |
| Rake angle | 0 degrees | |
| Setting angle | 0 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| Normal clearance angle (flat cutting edge) | 0 degrees | |
| Cutting conditions | interrupted | |
| Cutting edge length, limited | 1.5 mm | |
| ISO-Code | WNGA 080408 | |
| Type of chip breaker | AM | |
| Tool material | BN | |
| Machining group | H (hard materials) | |
| Tool application group | HOG | |
| Cutting media, manufacturer’s designation | BU7220 | |
| Coating | uncoated | |
| Grade | BU7220 | |
| Insert thickness | 4.76 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | WNGA080408 | |
| Interface coding for insert according to ISO TS 13399-60 | WNGA080408 | |
| Insert designation | WNGA 080408 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 3 pcs. | |
| Direction of action | neutral | |
| Suitable for material | hardened steel (H) | |
| Tolerance Class | G | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | clamping | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Cutting conditions | interrupted | |
| Number of potential uses | 3 pcs. | |
| Weight | 10 g | |
| Content | 1 pcs. |
| Article number | 255478 G | |
| EAN / GTIN | 4045197895486 | |
| Manufacturer number | 255478 G | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |