{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 185 mm | |
| Diameter of shaft | 10 mm | |
| Tip hardness in HRC | 57 | |
| Diameter of tip | 6 mm | |
| Content | single part | |
| Type of product | centre punch | |
| Shape of shank | round | |
| Shape of impact head | conical | |
| Type of striking head | hardened | |
| Total weight | 116 g |
| Article number | 255.G6 | |
| EAN / GTIN | 3148511604540 | |
| Manufacturer number | 255.G6 | |
| L-Number | L60130 406 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |