CNMG 120408 SP0819

Article no.: 250184 SP0819
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 26.80 / Piece
  • from 10 Piece
    US $ 22.33 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
273 pieces in stock

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Grade SP0819
Tool material Carbide
Main application S
Secondary application M
Cutting conditions continuous
Chip breaker 4E
Cutting depth ap 1 mm - 5.5 mm
Feed f 0.15 mm/rev. - 0.55 mm/rev.
Cutting speed vc main application 30 m/min - 120 m/min
Cutting speed vc secondary application 150 m/min - 320 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250184 SP0819
EAN / GTIN 2050001938176
Manufacturer number 5652137

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
Steel < 55 HRC
H
Steel < 60 HRC
H
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart