{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Part described | frame | |
| Coating | powder-coated | |
| Steel hollow section construction | yes | |
| Colour, blue | Light grey; Brillant blue; Brillant blue | |
| Part described, Brillant blue | Korpus | |
| Material | sheet metal | |
| Colour | grey; blue | |
| Decorative finishes | beech | |
| Overall width Bg | 1,197 mm | |
| Overall depth Tg | 709 mm | |
| Overall height Hg | 900 mm | |
| With drawers | yes | |
| Number of drawers | 4 pcs. | |
| Front heights HfS | 105 mm; 120 mm; 180 mm | |
| Drawer usable width BnS | 500 mm | |
| Drawer usable depth TnS | 700 mm | |
| Pull-out length (partial/full extension) | 80 % | |
| Anti-tilt mechanism | yes | |
| Drawer load capacity | 25 kg | |
| With storage shelf | yes | |
| Number of shelves | 2 pcs. | |
| With push handle | yes | |
| With tray | yes | |
| Usable width of tray | 1,050 mm | |
| Usable depth of tray | 700 mm | |
| Load capacity of tray | 200 kg | |
| Prepared for padlock | no | |
| Width of plate | 1,050 mm | |
| Depth of plate | 700 mm | |
| Material of plate | chipboard shelf | |
| Shape of plate | rectangular | |
| With raised edge | yes | |
| Raised edge version | on 4 sides | |
| Plate coating | décor | |
| Type of wheel/castor | swivel castor; fixed wheel | |
| Parking brake, fixed wheel | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Area of application | roller cabinet | |
| Type of product | roller cabinet | |
| Max. load capacity | 600 kg | |
| Worktop / cover plate provided | yes | |
| mobile | yes |
| Article number | 2474 | |
| EAN / GTIN | 4017976024745 | |
| Manufacturer number | 2474 | |
| L-Number | L90080 299 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |