{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007; RAL 7035 | |
| Part described | worktop; body; frame; frame; body; frame; frame | |
| Coating | powder-coated | |
| Colour, blue | Brillant blue; Light grey | |
| Part described, Light grey | Korpus | |
| Part described, Brillant blue | Front; Rahmen; Front; Rahmen | |
| Material | wood; sheet metal | |
| Colour | blue; grey | |
| Decorative finishes | beech | |
| Overall width Bg | 1,397 mm | |
| Overall depth Tg | 809 mm | |
| Overall height Hg | 900 mm | |
| Body width Br | 600 mm | |
| Body depth Ti | 800 mm | |
| Body height Ho | 600 mm | |
| With drawers | no | |
| With storage shelf | yes | |
| Number of shelves | 5 pcs. | |
| Storage shelf load capacity | 30 kg | |
| With push handle | no | |
| With side compartment | no | |
| With perforated panel | no | |
| With pull-out shelf | no | |
| With tray | yes | |
| Usable width of tray | 1,250 mm | |
| Usable depth of tray | 800 mm | |
| Load capacity of tray | 200 kg | |
| With door | yes | |
| Number of doors | 1 pcs. | |
| Door stop | right-hand | |
| Door height HoT | 600 mm | |
| Door fronts | closed | |
| Prepared for padlock | no | |
| Motorised drive support | no | |
| With crash barrier | no | |
| Width of plate | 1,250 mm | |
| Depth of plate | 800 mm | |
| Material of plate | chipboard shelf | |
| Shape of plate | rectangular | |
| With raised edge | yes | |
| Plate coating | décor | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Type of product | roller cabinet | |
| Max. load capacity | 600 kg | |
| fitted with tool assortment | no | |
| Worktop / cover plate provided | yes | |
| mobile | yes |
| Article number | 2433 | |
| EAN / GTIN | 4017976024332 | |
| Manufacturer number | 2433 | |
| L-Number | L90080 572 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |