{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | pipe cutters | |
| Suitable for pipe material | copper | |
| Version | with guide rollers; with ratchet function | |
| Number of cutter wheels | 1 | |
| Overall length | 55 mm | |
| Total weight | 120 g |
| Article number | 238B.16 | |
| EAN / GTIN | 3148517799073 | |
| Manufacturer number | 238B.16 | |
| L-Number | L60130 2238 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |