{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Gentian blue | |
| Colour | blue | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 50 mm | |
| Material of wheel/castor | Polyamide | |
| Type of product | pallet mobility frame | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | steel angle section construction | |
| Max. load capacity | 1,050 | |
| Overall width | 1,055 mm | |
| Overall depth | 1,255 mm | |
| Overall height | 327 mm | |
| Mobile | yes |
| Article number | 23882 | |
| EAN / GTIN | 4017976238821 | |
| Manufacturer number | 23882 | |
| L-Number | L90070 212 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |