{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ⌀ d | 8 mm | |
| Tolerance external ⌀ | H5 | |
| ⌀ D | 25 mm | |
| ⌀ D1 | 29 mm | |
| Overall length Ltot | 62 mm | |
| L1 | 57 mm | |
| Type of product | Clamping sleeve |
| Article number | 236679 8 | |
| EAN / GTIN | 4045197768957 | |
| Manufacturer number | 236679 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |