KOMET® base body, 6×D, ⌀ DC: 20mm

Article no.: 236652 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drill depth for indexable insert drill up to: 6×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 20
Drill depth for indexable insert drill up to 6×D
Shank ABS
Through-coolant yes
suitable for drilling head 20 mm - 25 mm
Reach L1 150 mm
Base body ⌀ d1 19 mm
Overall length Ltot 185 mm
ABS® shank ⌀ Ds 50 mm
Type of product Indexable drill

Identification & Classification

Article number 236652 20
EAN / GTIN 4047109076204
Manufacturer number V47 40201
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Process reliable up to 6×D.
  • Stiff joint between base body and drill head.
  • Shank type ABS.

Application:

For rotating and stationary as well as vertical and horizontal use in all materials.

Note:

Further sizes and spare parts on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart