{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | KUB Trigon® | |
| Interface position | on the machine | |
| Holder type | modular taper interface with running track ball system | |
| Interface coding | ABS05000115 | |
| Holder shape | plain shank | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0280 | |
| Type of mounting | spigot | |
| Shank diameter | 28 mm | |
| Shank length | 31 mm | |
| Cutter diameter, min. | 33 mm | |
| Body diameter | 28 mm | |
| Flute length | 99 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 25 degrees | |
| Angle, 1st step | 84 degrees | |
| Guide elements | without guide elements | |
| Interface coding for insert | WO05T3043N | |
| Insert designation | WOEX 05T304 24-... | |
| Interface | joint 1 | |
| Gauge length | 139 mm | |
| Usable length | 99 mm | |
| Overall length | 170 mm | |
| Weight | 840 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 236635 33 | |
| EAN / GTIN | 4047109099746 | |
| Manufacturer number | V30 73301 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |