{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KUB Trigron® | |
| Nominal ⌀ DC | 44 mm | |
| Drill depth for indexable insert drill up to | 3×D | |
| Shank | ABS | |
| Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
| Through-coolant | yes | |
| Reach L1 | 132 mm | |
| Overhang LA | 182 mm | |
| ABS® shank ⌀ Ds | 50 mm | |
| achievable maximum ⌀ offset | 45 mm | |
| Maximum adjustment limit Vmax | 0.5 mm | |
| ISO code indexable insert | WOEX 06T304 34-... | |
| Set of insert screws | 239652 10IP1 (2.8 Nm) | |
| Number of cutting edges Z | 1 | |
| Type of product | Indexable drill |
| Article number | 236635 44 | |
| EAN / GTIN | 4047109099876 | |
| Manufacturer number | V30 74401 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |