KOMET® Indexable insert, BK7935, Designation type W80: 10-010

Article no.: 236610 10-010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 26.40 / 1 Piece
  • from 10 Piece
    US $ 22.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
248 pieces in stock 248 pieces available in 3-4 working days

Select article variation and quantity

Designation type W80 Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 040204-01
Series KUB Pentron®
Designation 10-010
Type BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.07 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 236610 10-010
EAN / GTIN 4047109258334
Manufacturer number W80 10010.047935
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
75
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart