{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue | |
| Usable width | 300 mm | |
| Usable depth | 600 mm | |
| Type of wheel/castor | Swivel castor | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 100 mm | |
| Width of wheel/castor | 38 mm | |
| Material of wheel/castor | Solid rubber | |
| Area of application | Tool trolley | |
| Type of product | furniture roller | |
| Max. load capacity | 250 | |
| Overall width Bg | 300 mm | |
| Overall depth Tg | 600 mm | |
| Overall height Hg | 140 mm | |
| Mobile | yes |
| Article number | 2351 | |
| EAN / GTIN | 4017976023519 | |
| Manufacturer number | 2351 | |
| L-Number | L90080 1081 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |