Pro Drill indexable drill with combination shank, for indexable inserts SOMT / XOMT

Article no.: 235010 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
34 pieces in stock 34 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ DC 14 mm
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 59 mm
Overhang LA 74 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOMT05T204 / XOMT05T204
Set of insert screws 232980 1 (TX6;0.4Nm)
Number of cutting edges Z 1
Overall length L 124 mm
Type of product Indexable drill

Identification & Classification

Article number 235010 14
EAN / GTIN 4062406253387
Manufacturer number 235010 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.05 / +0.3 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart