• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Indexable insert for drilling XOMT13M506, for indexable drills, HBD30

Article no.: 235082 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.86 / 1 Piece
  • from 10 Piece
    US $ 16.56 / 1 Piece
on request
In stock Available in 3-4 working days
660 pieces in stock 660 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMT13M506
Type HBD30
Tool material Carbide
Feed f in steel < 900 N/mm2 0.06 - 0.16
Number of changes/inserts 4
Coating TiAlN
Type of product Indexable insert for drilling

Identification & Classification

Article number 235082 UNI
EAN / GTIN 4062406253981
Manufacturer number 235082 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
220
Uni
 
wet maximum
 

Description

Version:

The central cutting edge centres the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance.

Application:

SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the centre cutting edge.

Suitable for:

HOLEX Pro Drill No. 235000235010.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart