{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Power Drill | |
| Number of cutting edges, total | 2 | |
| Cutter diameter, min. Dc | 42 mm | |
| Overall length L | 307 mm | |
| Usable length L1 | 210 mm | |
| Gauge length A | 239 mm | |
| Shank diameter DS | 40 mm | |
| Through-coolant | yes | |
| Holder type | plain shank | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | GARANT Power Drill Wendeplatten-Vollbohrer | |
| Interface position | on the machine | |
| Interface coding | ZYL04001015 | |
| Length of shank LS | 68 mm | |
| Flute length | 235 mm | |
| Distance from cutter corner to cutter tip | 1.98 mm | |
| Twist angle | 9 degrees | |
| Adjustment range | setting not possible | |
| Angle, 1st step | 180 degrees | |
| Guide elements | without guide elements | |
| Interface coding for insert | SO1305083N | |
| Insert designation | SOGX 130511 | |
| Interface | joint 1 | |
| Weight | 1,680 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Machining strategy | HPC | |
| Type of product | indexable drill for cutter inserts | |
| Maximum adjustment limit V | 0.25 mm | |
| Bohrtiefe für Wendeplattenbohrer bis | 5×D |
| Article number | 234015 42 | |
| EAN / GTIN | 4045197697554 | |
| Manufacturer number | 234015 42 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |