{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Power Drill | |
| Number of cutting edges, total | 1 | |
| Cutter diameter, min. Dc | 30 mm | |
| Overall length L | 233 mm | |
| Usable length L1 | 150 mm | |
| Gauge length A | 173 mm | |
| Shank diameter DS | 32 mm | |
| Through-coolant | yes | |
| Holder type | plain shank | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Interface position | on the machine | |
| Interface coding | ZYL03201015 | |
| Arbor size | 32 | |
| Length of shank LS | 60 mm | |
| Shank type | HB; HE | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Power Drill Wendeplatten-Vollbohrer mit Kombischaft, für Wendeschneidplatten SOGX | |
| Flute length | 169 mm | |
| Distance from cutter corner to cutter tip | 1.45 mm | |
| Twist angle | 9 degrees | |
| Angle, 1st step | 180 degrees | |
| Interface | joint 1 | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | SO09T3083N | |
| Insert designation | SOGX 100408 | |
| Weight | 740 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Machining strategy | HPC | |
| Type of product | indexable drill for cutter inserts | |
| Maximum adjustment limit V | 0.25 mm | |
| Drill depth for indexable insert drill up to | 5×D | |
| Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited drilling with oblique exit; limited oblique spot drilling | |
| Content | single part |
| Article number | 234015 30 | |
| EAN / GTIN | 4045197697318 | |
| Manufacturer number | 234015 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |