{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of cutting edges, total | 2 | |
| Cutter diameter, min. Dc | 36 mm | |
| Overall length L | 635.2 mm | |
| Usable length L1 | 432 mm | |
| Gauge length A | 517.7 mm | |
| Through-coolant | no | |
| Holder type | morse taper MT | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine; on the workpiece | |
| Interface coding | MKG00402X85; HOG-23228X36 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 4 | |
| Length of shank LS | 117.5 mm | |
| Cooling lubricant | yes | |
| Cutter diameter, max. Dc | 47 mm | |
| Body diameter D2 | 34.1 mm | |
| Flute length | 464.53 mm | |
| Distance from cutter corner to cutter tip | 8.01 mm | |
| Attachment length, holder | 497.1 mm | |
| Twist angle | 0 degrees | |
| Type of flute | 1 | |
| Angle, 1st step | 132 degrees | |
| Guide elements | without guide elements | |
| Interface | joint 1; joint 2 | |
| Insert thickness T | 6.4 mm | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | HOG-2322XX36 | |
| Insert designation | 232286 36 | |
| Functional length | 432 mm | |
| Weight | 3,011 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts | |
| Bohrtiefe für Wendeplattenbohrer bis | 12×D | |
| Content | single part |
| Article number | 232270 36 | |
| EAN / GTIN | 4045197717948 | |
| Manufacturer number | 232270 36 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |