{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Cutter diameter min. | 25 mm | |
| Configurable | no; no | |
| Distance from cutter corner to cutter tip | 1.32 mm | |
| Number of teeth | 2 | |
| Point angle | 160 degrees | |
| Insert thickness | 9 mm | |
| For base body size | 25 mm | |
| Tool material | Carbide | |
| Cutting media, manufacturer’s designation | HB3040 | |
| Coating | TiAlN | |
| Grade | HB3040 | |
| Gauge length | 22.9 mm | |
| Overall length | 22.9 mm | |
| Functional length | 0 mm | |
| Weight | 35 g | |
| Cutting direction | right-hand cutting | |
| Standard | DIN4000-171 | |
| Machining method | drilling into solid material | |
| Type of product | cutter insert for boring | |
| Content | single part |
| Article number | 231645 25 | |
| EAN / GTIN | 4062406163006 | |
| Manufacturer number | 231645 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |