{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL03201015 | |
| Holder shape | with longitudinal slot | |
| Holder version | metric | |
| Holder size, metric | 0320 mm | |
| Type of mounting | spigot | |
| Shank diameter DS | 32 mm | |
| Shank length LS | 60 mm | |
| Cutter diameter, min. Dc | 28 mm | |
| Number of cutting edges, total | 2 | |
| Guide elements | without guide elements | |
| Insert thickness T | 10.1 mm | |
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Interface coding for insert | HOG-2316xx280 | |
| Insert designation | 231640 28 | |
| Interface | joint 1 | |
| Gauge length A | 186 mm | |
| Usable length L1 | 145 mm | |
| Overall length L | 246 mm | |
| Weight | 847 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts |
| Article number | 231610 28 | |
| EAN / GTIN | 4045197603111 | |
| Manufacturer number | 231610 28 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |