Adapter ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 75 mm

Article no.: 2239-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2239-3
EAN / GTIN 4000896015399
Manufacturer number 2239-3
L-Number L60140 2632
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Description

Beschreibung:

  • Für Maschinenschrauber
    Außensechskant E 6,3 mm → Innensechskant D 6,3 = 14
    z.B. AEG, Atlas Copco, Black & Decker, Bosch
  • Edelstahlhülse
  • Antriebssechskant brüniert
  • Mit Magnet zum sicheren Festhalten von Bits
  • DIN 7427-B, ISO 1173
  • Made In Germany
  • Antrieb: Sechskant massiv 6,3 (1/4 Zoll)
  • Abtrieb: Sechskant hohl 6,3 (1/4 Zoll)
  • Abmessungen / Länge: 75 mm
  • Netto-Gewicht (kg): 0.03 kg
  • Für Handbetätigung

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart