SmartCase screwdriver bit set ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Tamper-resistant TORX® profile ∙ 73-pieces ∙ 0.4 x 1.5 – 1.2 x 6.5 ∙ 1.5 – 6
Product details
Identification & Classification
| Article number | 2200SC-31 | |
| EAN / GTIN | 4000896244539 | |
| Manufacturer number | 2200SC-31 | |
| L-Number | L60140 5416 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |
Description
Description:
- 31 bits 25 mm long ∙ 12 bits 50 mm long ∙ 12 bits 89 mm extra long
- Developed and produced ″Made in Germany″
- Innovative concept of a compact, foldable tool set
- Easy to clean material and pleasant surface feel
- Combines the advantages of a slim and light soft surface (black) with the durability of a hard-shell tool box
- Durable, robust tool holder – no tools rolling around or rattling
- Magnetic fastener – quick to open and wear-free
- Stable and easily accessible tool storage
- Maximum number of tools in the smallest space for the best overview
- Optimal overview and easy removal of the tool – can be folded flat or – similar to a tablet case – can be stood up
- Drive: Hexagon, solid 6.3 (1/4 inches)
- Output: Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Tamper-resistant TORX® profile
- Wrench size: ∙ 0,4 x 1,5 – 1,2 x 6,5 ∙ 1,5 – 6 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40
- Dimensions / length: 210 mm x 118 mm x 50 mm
- Number of tools: 73
Supplied with:
Bit holder 810BHK
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Offset screwdriver 2100-015 ∙ 2100-02 ∙ 2100-025 ∙ 2100-03 ∙ 2100-04 ∙ 2100-05 ∙ 2100-06
Offset screwdriver 2115-T10 ∙ 2115-T15 ∙ 2115-T20 ∙ 2115-T25 ∙ 2115-T30 ∙ 2115-T40
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204NELG-3 ∙ 2204NELG-4 ∙ 2204NELG-5 ∙ 2204NELG-6 ∙ 2204NSLG-3 ∙ 2204NSLG-4
Bit 2208N-2 ∙ 2208N-6 ∙ 2208N-10 ∙ 2208NELG-8 ∙ 2208NSLG-8
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3 ∙ 2215NELG-PH1 ∙ 2215NELG-PH2 ∙ 2215NSLG-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3 ∙ 2216NELG-PZ1 ∙ 2216NELG-PZ2 ∙ 2216NSLG-PZ2
Bit 2223N-T6 ∙ 2223N-T7 ∙ 2223N-T8 ∙ 2223N-T9 ∙ 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H ∙ 2223NELG-T20 ∙ 2223NELG-T25 ∙ 2223NELG-T30 ∙ 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30
Adapter 2239-1 ∙ 2239N-6
Adapter 2304N