SmartCase screwdriver bit set ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Tamper-resistant TORX® profile ∙ 96-pieces ∙ 0.4 x 1.5 – 1.2 x 8 ∙ 2 – 8 ∙ PH

Article no.: 2200SC-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2200SC-3
EAN / GTIN 4000896244522
Manufacturer number 2200SC-3
L-Number L60140 5379
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • 42 bits 25 mm long ∙ 19 bits 50 mm long
HAZET SmartCase – be smart – In any case
  • Developed and produced ″Made in Germany″
  • Innovative concept of a compact, foldable tool set
  • Easy to clean material and pleasant surface feel
  • Combines the advantages of a slim and light soft surface (black) with the durability of a hard-shell tool box
  • Durable, robust tool holder – no tools rolling around or rattling
  • Magnetic fastener – quick to open and wear-free
  • Stable and easily accessible tool storage
  • Maximum number of tools in the smallest space for the best overview
  • Optimal overview and easy removal of the tool – can be folded flat or – similar to a tablet case – can be stood up
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Inside TORX® profile, Tamper-resistant TORX® profile
  • Wrench size: ∙ 0,4 x 1,5 – 1,2 x 8 ∙ 2 – 8 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40
  • Dimensions / length: 130 mm x 118 mm x 50 mm
  • Number of tools: 96

Supplied with:

Bit 2204N-2 ∙ 2204N-2.5 ∙ 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-7 ∙ 2204N-8 ∙ 2204NSLG-3 ∙ 2204NSLG-4 ∙ 2204NSLG-5 ∙ 2204NSLG-6
Bit 2208N-2 ∙ 2208N-4 ∙ 2208N-6 ∙ 2208N-8 ∙ 2208N-9 ∙ 2208N-10 ∙ 2208N-11 ∙ 2208NSLG-8
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3 ∙ 2215NSLG-PH1 ∙ 2215NSLG-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3 ∙ 2216NSLG-PZ1 ∙ 2216NSLG-PZ2
Bit 2223N-T6 ∙ 2223N-T7 ∙ 2223N-T8 ∙ 2223N-T9 ∙ 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223N-T7H ∙ 2223N-T8H ∙ 2223N-T9H ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H ∙ 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30
Adapter 2304N

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability