{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of guide rollers, with guide rollers | 4 | |
| Type of product | pipe cutters | |
| Suitable for pipe material | aluminium; copper | |
| Version | with guide rollers | |
| Number of cutter wheels | 2 | |
| Overall length | 145 mm | |
| Total weight | 390 g |
| Article number | 2180N-2 | |
| EAN / GTIN | 4000896198986 | |
| Manufacturer number | 2180N-2 | |
| L-Number | L60140 4061 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |