{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Wheel bearing | ball bearing | |
| Type of product | wheel | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | polyurethane (PU) | |
| Area of application | transport trolleys |
| Article number | 2179 | |
| EAN / GTIN | 4017976021799 | |
| Manufacturer number | 2179 | |
| L-Number | L90080 1199 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |