{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Manufacturer’s designation | AOMT110408 SR | |
| Base form | octagonal | |
| Insert width | 7.5 mm | |
| Blade thickness | 4.1 mm | |
| Insert length | 12.5 mm | |
| Insert version | right-hand | |
| Cutting edge length | 12.5 mm | |
| Cutting edge height | 4.1 mm | |
| Corner radius | 0.8 mm | |
| Corner chamfer length | 2.3 mm | |
| Corner chamfer angle | 90 degrees | |
| Corner angle | 90 degrees | |
| Rake face chamfer width | 0 mm | |
| Rake face chamfer angle | 0 degrees | |
| Rake angle | 20 degrees | |
| Setting angle | 90 degrees | |
| Normal clearance angle (main cutting edge) | 13 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 20 degrees | |
| Normal clearance angle (flat cutting edge) | 20 degrees | |
| Cutting conditions | interrupted | |
| ISO-Code | AOMT110408 SR | |
| Attachment hole diameter | 3.4 mm | |
| Type of chip breaker | SR | |
| Tool material | HC-P20 | |
| Machining group | P (steel) | |
| Tool application group | P | |
| Cutting media, manufacturer’s designation | HB7510-1 | |
| Coating | CVD | |
| Insert thickness | 4.1 mm | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | AO110408R | |
| Interface coding for insert according to ISO TS 13399-60 | AO110408R | |
| Insert designation | AOMT110408 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 2 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | steel (P) | |
| Tolerance Class | M | |
| Machining method | face milling (FPL) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Cutting conditions | interrupted | |
| Weight | 3 g | |
| Content | 1 pcs. | |
| Correction factor fz | 2.5 |
| Article number | 215445 ST1400 | |
| EAN / GTIN | 4069515039239 | |
| Manufacturer number | 215445 ST1400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |