Indexable insert for milling APMT 180508 ER, for Softcut® mills, HB7730

Article no.: 215256 GG
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
4,355 pieces in stock 4,355 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Machining method shoulder milling (FEC)
Number of teeth 2 pcs.
ISO-Code APMT 180508 ER
Grade HB7730
Tool material Carbide
Corner radius R 0.8 mm
Insert thickness T 5.56 mm
Tolerance Class M
Coating PVD
Suitable for material cast iron (K)
Normal clearance angle (main cutting edge) 11 degrees
Series Softcut®
Manufacturer’s designation APMT 180508 ER
Base form rhomboidal
Width of insert B 10.2 mm
Thickness of insert S 5.56 mm
Insert version right-hand
Length of cutting edge l 16.67 mm
Height of cutting edge 5.59 mm
Corner chamfer length C 2.24 mm
Corner chamfer angle 90 degrees
Corner angle 78 degrees
Setting angle 90 degrees
Normal clearance angle (auxiliary cutting edge) 0 degrees
Max. cutting depth ap max 9 mm
Schnitttiefe ap, min. 0.15 mm
Machining group K (cast iron)
Cutting media, manufacturer’s designation HB7730
Type of product cutter insert
With ISO code yes
Direction of action right-hand
Facility for resharpening no
Type of fastening hole
Chip breaker yes
Cutter version chamfered and rounded (S)
Number of potential uses 2 pcs.
Weight 7 g
Content single part
Correction factor fz 2.5

Identification & Classification

Article number 215256 GG
EAN / GTIN 4045197601056
Manufacturer number 215256 GG
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

GG(G)
K
250
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart