{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 1,540 mm | |
| Width | 540 mm | |
| Load capacity | 2,500 kg | |
| Lifting range min. | 85 mm | |
| Max. lifting range | 200 mm | |
| Fork length | 1,150 mm | |
| Fork width | 160 mm | |
| Supportable width | 540 mm | |
| Steering angle | 200 degrees | |
| With scales | no | |
| Scope of application | indoor use | |
| Type of wheel/castor | swivel castor | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm; 80 mm | |
| Width of wheel/castor | 50 mm; 70 mm | |
| Material of wheel/castor | nylon | |
| Treadless tyres | yes | |
| Area of application | tool trolley | |
| Type of product | pallet trucks | |
| mobile | yes |
| Article number | 2115 | |
| EAN / GTIN | 4017976021157 | |
| Manufacturer number | 2115 | |
| L-Number | L90070 13 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |