{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Part described | frame | |
| Coating | powder-coated | |
| Colour, blue | Brillant blue | |
| Material | sheet metal | |
| Colour | blue | |
| Number of wheels/castors, overall | 3 pcs. | |
| External diameter of wheel/castor | 160 mm; 260 mm | |
| Width of wheel/castor | 40 mm; 85 mm | |
| Material of wheel/castor | pneumatic tyres; solid rubber | |
| Type of product | sack truck | |
| Load capacity | 300 kg | |
| Width | 680 mm | |
| Height | 1,600 mm | |
| Mobile | yes |
| Article number | 2079 | |
| EAN / GTIN | 4017976020792 | |
| Manufacturer number | 2079 | |
| L-Number | L90080 949 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |