{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 1041 | |
| Material of head | steel | |
| Surface | painted | |
| Face form | flat | |
| Face dimensions | rectangular | |
| Head height | 36 mm | |
| Overall length | 360 mm | |
| Striking face | smooth | |
| Head length | 137 mm | |
| Unit for weight without handle | metric | |
| Weight without handle | 1,140 g | |
| Handle protection | no | |
| Length, handle | 360 mm | |
| Material, handle | Hickory wood | |
| Surface | natural | |
| Type of product | engineer’s hammer | |
| Total weight | 1.14 g | |
| Content | single part | |
| Handle | handle |
| Article number | 205H.100 | |
| EAN / GTIN | 3148517523760 | |
| Manufacturer number | 205H.100 | |
| L-Number | L60130 1939 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |