{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | TiAlN | |
| Machining strategy | HPC | |
| Number of effective cutters (peripheral side) Z | 7 | |
| Cutter diameter Dc | 6 mm | |
| Cutting edge length Lc | 24 mm | |
| Overall length L | 66 mm | |
| Shank diameter DS | 6 mm | |
| Twist angle | 45 degrees | |
| Tolerance class | f8 | |
| Corner chamfer width | 0.06 mm | |
| Tool material | solid carbide | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet minimum | suitable only under restricted conditions | |
| Vorschub pro Zahn Besäumen fz | 0.025 mm | |
| Max. cutting depth, Side milling | 24 mm | |
| Wet maximum | suitable only under restricted conditions | |
| Eingriffsbreite max. ae | 0,05×D | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Dry machining | suitable only under restricted conditions | |
| Holder tolerance class | h6 | |
| Length of shank LS | 37 mm | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Series | Master Steel | |
| Manufacturer’s designation | GARANT Master Steel VHM-Schlichtfräser | |
| Machining group | K (cast iron); M (stainless steel); P (steel); S (difficult-to-machine materials) | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Balancing quality | G 2,5 | |
| Twist direction | right-hand | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer angle | 45 degrees | |
| Shape identifier, manufacturer-specific | N | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal | |
| Number of clamping slots | 7 | |
| Cutting media, manufacturer’s designation | VHM ALCRN | |
| Vorschub pro Zahn in | steel < 900 N/mm2 | |
| Interface | joint 1 | |
| Tolerance class | f8 | |
| Functional length | 24 mm | |
| Weight | 24 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | shoulder milling (FEC) | |
| Colour ring | green | |
| Type of product | shoulder mill | |
| Content | single part | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.06 mm | |
| Cutting depth in use | Side milling |
| Article number | 204016 6 | |
| EAN / GTIN | 4045197886774 | |
| Manufacturer number | 204016 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |