{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | coated | |
| Machining strategy | HPC | |
| Number of effective cutters (peripheral side) Z | 6 | |
| Cutter diameter Dc | 6 mm | |
| Cutting edge length Lc | 16 mm | |
| Overall length L | 57 mm | |
| Shank diameter DS | 6 mm | |
| Twist angle | 38 degrees | |
| Tolerance class | h7 | |
| Max. cutting depth L2 | 16 mm | |
| Corner chamfer width | 0 mm | |
| Tool material | solid carbide | |
| Gauge length A | 23 mm | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cutting depth min., Side milling | 0.01 mm | |
| Max. cutting depth, Side milling | 16 mm | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600105 | |
| Holder shape | Standard | |
| Holder tolerance class | h6 | |
| Arbor size | 0060 | |
| Length of shank LS | 38.6 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.008 mm | |
| Shank type | HA | |
| Cooling lubricant | yes | |
| Series | Diabolo | |
| Manufacturer’s designation | GARANT Diabolo VHM-Fräser HRC 62 | |
| Machining group, manufacturer-specific | H,P | |
| Machining group | H (hard materials); P (steel) | |
| Tolerance of cutter diameter | tolerance class ISO | |
| ISO milling cutter type | L | |
| Relief angle | 0 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters (end face) Z | 6 | |
| Twist direction | right-hand | |
| Helical pitch | 38 mm | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer angle | 90 degrees | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Helix angle characteristic | unequal spacing | |
| Tool application group | H | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Tolerance class | h7 | |
| Functional length | 23 mm | |
| Weight | 23 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6527 | |
| Data carriers | without data carrier | |
| Machining method | shoulder milling (FEC) | |
| Colour ring | red | |
| Type of product | shoulder mill | |
| Correction factor fz | 1.5 | |
| Cutting depth min. | 0.01 mm | |
| Cutting depth in use | Side milling |
| Article number | 203221 6 | |
| EAN / GTIN | 4069515036603 | |
| Manufacturer number | 203221 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |