GARANT Diabolo solid carbide milling cutter HRC 62 HPC, TiSiN, ⌀ DC: 18mm

Article no.: 203221 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
on request
In stock Available in 5-10 working days
55 pieces in stock 55 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiSi
Machining strategy HPC
Number of effective cutters (peripheral side) Z 8
Cutter diameter Dc 18 mm
Cutting edge length Lc 36 mm
Overall length L 92 mm
Shank diameter DS 18 mm
Twist angle 50 degrees
Tolerance class h7
Tool material solid carbide
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Wet minimum suitable only under restricted conditions
Vorschub pro Zahn Besäumen fz 0.065 mm
Max. cutting depth, Side milling 36 mm
Eingriffsbreite max. ae 0,05×D
Interface position on the machine
Holder type plain shank
Interface coding ZYL01800105
Holder shape plain shank
Holder version metric
Holder size, metric 18 mm
Dry machining suitable
Type of mounting spigot
Holder tolerance class h6
Shank type HA
Air suitable
Cooling lubricant yes
Series Diabolo
Manufacturer’s designation GARANT Diabolo VHM-Fräser HRC 62 HPC, TiSiN
Machining group, manufacturer-specific H,P
Machining group H (hard materials); P (steel)
Tolerance of cutter diameter tolerance class ISO
Number of effective cutters (end face) Z 8
Twist direction right-hand
Corner / edge 1
Corner chamfer angle 90 degrees
Shape identifier, manufacturer-specific H
Direction of infeed horizontal, oblique and vertical
Number of clamping slots 8
Helix angle characteristic unequal spacing
Tool application group H
Cutting media, manufacturer’s designation VHM
Vorschub pro Zahn in steel < 60 HRC
Interface joint 1
Tolerance class h7
Functional length 44 mm
Weight 328 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard DIN 6527
Data carriers without data carrier
Machining method shoulder milling (FEC)
Colour ring red
Type of product shoulder mill
Content single part
Correction factor fz 1.5
Cutting depth min. 0.01 mm
Cutting depth in use Side milling

Identification & Classification

Article number 203221 18
EAN / GTIN 4069515036665
Manufacturer number 203221 18
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
150
Steel < 55 HRC
H
130
Steel < 60 HRC
H
100
Steel < 65 HRC
H
80
Steel < 67 HRC
H
65
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide specially for hard machining.
Specialist for steels up to 62 HRC. Reliable process and longer service life thanks to optimised cutter geometry and state-of-the-art high-performance coating.
Dimensions similar to DIN 6527.

Application:

For peripheral milling as a finishing operation.
(plunge cutting only to shallow depths).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability