{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | TiSi | |
| Machining strategy | HPC | |
| Number of effective cutters (peripheral side) Z | 10 | |
| Cutter diameter Dc | 20 mm | |
| Cutting edge length Lc | 41 mm | |
| Overall length L | 104 mm | |
| Shank diameter DS | 20 mm | |
| Twist angle | 50 degrees | |
| Tolerance class | h7 | |
| Tool material | solid carbide | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet minimum | suitable only under restricted conditions | |
| Vorschub pro Zahn Besäumen fz | 0.07 mm | |
| Max. cutting depth, Side milling | 41 mm | |
| Eingriffsbreite max. ae | 0,05×D | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL02000105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 20 mm | |
| Dry machining | suitable | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Series | Diabolo | |
| Manufacturer’s designation | GARANT Diabolo VHM-Fräser HRC 62 HPC, TiSiN | |
| Machining group, manufacturer-specific | H,P | |
| Machining group | H (hard materials); P (steel) | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Number of effective cutters (end face) Z | 10 | |
| Twist direction | right-hand | |
| Corner / edge | 1 | |
| Corner chamfer angle | 90 degrees | |
| Shape identifier, manufacturer-specific | H | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 10 | |
| Helix angle characteristic | unequal spacing | |
| Tool application group | H | |
| Cutting media, manufacturer’s designation | VHM | |
| Vorschub pro Zahn in | steel < 60 HRC | |
| Interface | joint 1 | |
| Tolerance class | h7 | |
| Functional length | 50 mm | |
| Weight | 457 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6527 | |
| Data carriers | without data carrier | |
| Machining method | shoulder milling (FEC) | |
| Colour ring | red | |
| Type of product | shoulder mill | |
| Content | single part | |
| Correction factor fz | 1.5 | |
| Cutting depth min. | 0.01 mm | |
| Cutting depth in use | Side milling |
| Article number | 203221 20 | |
| EAN / GTIN | 4069515036672 | |
| Manufacturer number | 203221 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |