{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | TiAlN | |
| Machining strategy | TPC | |
| Number of effective cutters (peripheral side) Z | 7 | |
| Cutter diameter Dc | 5 mm | |
| Cutting edge length Lc | 20 mm | |
| Overall length L | 60 mm | |
| Shank diameter DS | 6 mm | |
| Twist angle | 37 degrees | |
| Tolerance class | f8 | |
| Max. cutting depth L2 | 20 mm | |
| Tool material | solid carbide | |
| Gauge length A | 23 mm | |
| Holder type | plain shank | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Type of mounting | spigot | |
| Length of shank LS | 37 mm | |
| Shank type | HB | |
| Cooling lubricant | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Head length L3 | 20 mm | |
| ISO milling cutter type | N | |
| Relief angle | 37 degrees | |
| Side rake angle | 0 degrees | |
| Transition angle α | 45 degrees | |
| Number of effective cutters (end face) Z | 7 | |
| Twist direction | right-hand | |
| Spacing of the cutters | unequal spacing | |
| Cutting arc angle max. | 25.84 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Helix angle characteristic | unequal spacing | |
| Interface | joint 1 | |
| Functional length | 20 mm | |
| Weight | 21 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | shoulder milling (FEC) | |
| Colour ring | blue | |
| Type of product | shoulder mill | |
| Correction factor fz | 1.5 | |
| Cutting depth min. | 0.1 mm |
| Article number | 203107 5 | |
| EAN / GTIN | 4045197954091 | |
| Manufacturer number | 203107 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |