Solid carbide milling cutter with chip separators TPC 4 mm

Article no.: 203085 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
163 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.18×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 16 mm
Overhang length L1 incl. recess 23 mm
Recess ⌀ D1 3.9 mm
Overall length L 65 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.046 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203085 4
EAN / GTIN 4062406573737

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
330
Steel < 900 N/mm²
P
290
Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
150
Uni
 
dry
 
Air
 

Description

Version:

High-performance end mill for general-purpose applications, specially designed for TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.
Chip breaker for controlled chip breaking.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.18×D for TPC machining.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart