Hacksaw blades 24 ZPZ 2224 HE 10pcs

Article no.: 20145V224HE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bow saw

Identification & Classification

Article number 20145V224HE
EAN / GTIN 082472201451
Manufacturer number 20145V224HE
L-Number L51190 130
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • T2™ Technology: A revolutionary new blade design with up to 100% longer life compared to the previous generation of LENOX® reciprocating saw blades.
  • Break Resistant: Bi-metal construction with 5% cobalt, allows the blades to flex and be flexible without breaking with excellent cutting performance.
  • Blade Dimensions: 300 x 13 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart