{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 232 HE | |
| TPI | 32 | |
| Type of product | bow saw blade | |
| Number of saw blades | 100 pcs. | |
| Material of blade | bimetal (BiM) | |
| Length | 300 mm | |
| Height of blade | 13 mm | |
| Material group | metal |
| Article number | 20118232HE | |
| EAN / GTIN | 082472201185 | |
| Manufacturer number | 20118232HE | |
| L-Number | L51190 102 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |