Tyrolit all-purpose brush 260x10x28 1 row M0,3 PREMIUM aluminium

Article no.: 199678
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 199678
EAN / GTIN 9003171996784
Manufacturer number 199678
L-Number L50140 1530
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM hand brush is suitable for almost any task.
  • This tool allows deburring, cleaning of welding seams and cleaning of surfaces on workpieces made of NF metals.
  • The high quality beech wood handle provides maximum comfort for the operator and the brass wire ensures the best results when machining nonferrous metals.

Feature:

  • Form: 90S DW SCRATCH BRUSHES CRIMPED WIRE
  • Specification : 1 Row(s)
  • Dimension (L x B x H): 260 x 10 x 28 mm
  • Diameter: 260 mm
  • Thickness: 10 mm
  • Drill hole: 135 mm
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • With ergonomic plastic handle for comfortable handling
  • Brass wire achieves the best results on workpieces made of nonferrous metals
  • Highest quality

Application:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of nonferrous metals

Material:

  • Nonferrous metals
  • Nonferrous metals

Suitable for:

  • Hand-operated grinding

Note:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of nonferrous metals

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability