Spray bottle ∙ refillable ∙ 0.227 l

Article no.: 199-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour
silver; turquoise
Max. operating pressure
8 bar
Material of body
plastic; plastic
Material of seal
Viton
Type of product
spray dispenser
Capacity
0.227 l
Suitable for
oil
Total weight
0.4 kg

Identification & Classification

Article number 199-4
EAN / GTIN 4000896198429
Manufacturer number 199-4
L-Number L60140 3984
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Use with multi-purpose spray, such as e.g. penetrating oil, rust remover, as well as rim and brake cleaner
  • Savings due to the use of large containers
  • Safety valve
  • Viton® gaskets
  • Including 155 mm long jet nozzle and short spray nozzle
  • Fog spray and point jet
  • Two-piece design enables easy cleaning
  • Easy filling through the bottleneck (⌀ 25 mm) or in the lower part (⌀ 54 mm)
  • Environmentally-friendly: CFC-free and reusable
  • The valve located in the floor serves exclusively for filling with compressed air
  • Max. working pressure [bar]: 8 bar
  • Net weight: 0.4 kg
  • Filling capacity: 0.227 l

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability