{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of head | steel | |
| Face form | round | |
| Face dimensions | round | |
| Overall length | 309 mm | |
| Striking face | smooth | |
| Head length | 135 mm | |
| Unit for weight without handle | metric | |
| Weight without handle | 380 g | |
| Handle protection | yes | |
| Length, handle | 309 mm | |
| Material, handle | Hickory wood | |
| Surface | natural | |
| Type of product | non-specific hammer | |
| Total weight | 0.38 g | |
| Content | single part | |
| Handle | handle |
| Article number | 1943 | |
| EAN / GTIN | 4000896008261 | |
| Manufacturer number | 1943 | |
| L-Number | L60140 1704 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |