{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Colour, orange | Pure orange | |
| Part described | Griff | |
| Quality and test seal | VDE | |
| ESD protected area (EPA) | no | |
| Colour | orange | |
| Position of jaws | straight | |
| Type of jaws | smooth | |
| Type of joint | box joint | |
| Type of handle | 2-component handle | |
| Handle features | ergonomic; fully insulated; non-slip | |
| Content | single part | |
| Type of product | end cutter | |
| Handle provided | yes | |
| Characteristics | fully insulated | |
| Material | chromium vanadium steel | |
| Surface | burnished | |
| Manufacturing processes | hardened | |
| Standard | DIN EN IEC 60900 | |
| Overall length | 165 mm | |
| Total weight | 250 g |
| Article number | 190.16AVSE | |
| EAN / GTIN | 3148511439517 | |
| Manufacturer number | 190.16AVSE | |
| L-Number | L60130 2663 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |